This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11110
- Zoro #
- G7892634
- UPC #
- 72782111106
- Country of Origin
- Mexico
- Features
- Double-Sided Gold Plastic Edge Reinforcing
- Type
- Customizable
- Material
- Plastic
- Tab Color
- Clear
- Color
- Buff
- For Use With
- Ring Binders
- Weight
- 0.126 lbs
- Index Tabs - Item
- Index Dividers
- Index Divider Material
- Paper
- Punched/Unpunched
- 3-Hole Punched
- Tab Style
- 5-Tab
- Machine Compatibility
- Inkjet Printers; Laser Printers
- Orientation
- Side Tab
Description
Avery® Insertable Big Tab Dividers, 5-Tab, Letter