General, Hunting, Nature Binocular, 10x Magnification, Roof Prism, 314 ft at 1000 yd Field of View
- Mfr # TD-042ED
- Zoro # G7894769
product price:Â
$
384.99
/ea
Free Shipping & Returns
Key Features
Magnification
10X
Prism Type
Roof
Optical Lens Coating
Fully Multi-Coated
Color
Black
Includes
Lens Cloth, Neck Strap, Nylon Carrying Case, Shoulder Harness
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TD-042ED
- Zoro #
- G7894769
- UPC #
- 750668009357
- Country of Origin
- China
Dimensions
- Height (In.)
- 2 in
- Width (In.)
- 5 in
- Length (In.)
- 5 1/2 in
- Width
- 2.1"
- Height
- 5.7"
- Overall Depth
- 4.9"
Details
- Item
- Binocular
- Magnification
- 10X
- Prism Type
- Roof
- Optical Lens Coating
- Fully Multi-Coated
- Color
- Black
- Includes
- Lens Cloth, Neck Strap, Nylon Carrying Case, Shoulder Harness
- Field of View
- 314 ft @ 1000 yd
- Type
- General, Hunting, Nature
- Tripod Mountable
- No
- Construction
- Polycarbonate, Rubber Armor
- Weight
- 1.4 lb
- Weather Resistant
- Fog Resistant, Water Resistant
- Min. Distance (Ft.)
- 9.8 ft
- For Use With
- Sports, Outdoor, Eyeglass Wearer, Hunting, Birding
- Eye Relief
- 16 mm
- Series
- 3D
- Material
- Rubber
- Wire Color
- Black
Description
Binocular,Magnification 10X,Prism Roof
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.