General, Hunting, Nature Binocular, 8x Magnification, Roof Prism, 392 ft at 1000 yd Field of View
- Mfr # TD-832
- Zoro # G7894811
product price:Â
$
290.99
/ea
Free Shipping & Returns
Key Features
Magnification
8X
Prism Type
Roof
Optical Lens Coating
Fully Multi-Coated
Color
Black/Gray
Includes
Lens Cloth, Neck Strap, Nylon Carrying Case, Shoulder Harness
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TD-832
- Zoro #
- G7894811
- UPC #
- 750668008565
- Country of Origin
- China
Dimensions
- Length (In.)
- 4 7/8 in
- Width (In.)
- 4 7/8 in
- Height (In.)
- 1 7/8 in
Details
- Item
- Binocular
- Magnification
- 8X
- Prism Type
- Roof
- Optical Lens Coating
- Fully Multi-Coated
- Color
- Black/Gray
- Includes
- Lens Cloth, Neck Strap, Nylon Carrying Case, Shoulder Harness
- Field of View
- 392 ft @ 1000 yd
- Type
- General, Hunting, Nature
- Min. Distance (Ft.)
- 6.5 ft
- Weather Resistant
- Fog Resistant, Water Resistant
- Construction
- Polycarbonate, Rubber Armor
- Tripod Mountable
- No
- Weight
- 1.2 lb
- Eye Relief
- 19.5 mm
- Series
- 3D
- For Use With
- Outdoor, Sports, Birding, Hunting, Eyeglass Wearer
- Wire Color
- Black/Gray
Description
Binocular, General, Hunting, Nature, Magnification 8X, Field of View 392 ft @ 1000 yd, Prism Type Roof, Length (In.) 4 29/32 in, Width (In.) 4 13/16 in, Height (In.) 1 13/16 in, Construction Polycarbonate, Rubber Armor, Color Black/Gray, Optical Lens Coating Fully Multi-Coated, Min. Distance (Ft.) 6.5, Tripod Mountable No, Weather Resistant Waterproof, Fog Proof, Weight 1.2 lb, Includes Nylon Carrying Case, Neck Strap, Shoulder Harness, Lens Cloth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.