Shop AMERICAN TORCH TIP

Cutting Tip, size 3

  • Mfr # GPM-3
  • Zoro # G7898064

product price: 
$
16.49
/ea

Key Features

Series
GPM
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Size
3
Gas Service
MAPP
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GPM-3
Zoro #
G7898064
UPC #
-
Country of Origin
United States
Item
Cutting Tip
Series
GPM
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Gas Service
MAPP
Application
General Purpose
Oxygen Pressure
40 to 50 psi
Tip Type
GPP
Fuel Pressure
0.6 psi
MAPP Gas Soft Solder
no
Propane Gas Silver Solder
no
MAPP Gas Silver Solder
No
MAPP Gas Silver Braze
no
Type
2 Piece
Propane Gas Soft Solder
no
Propane Gas Silver Braze
no
Silver Solder Tube
no
Soft Solder Tube Cap.
No
Tip Series
GPM
For Torch Type
Handheld, Machine
Tip Design
Two Piece
Pressure Rating (Oxygen)
40 to 50 psi
Compatible Manufacturer
Victor
Pressure Rating (Fuel)
0.6 psig
Compatible Fuel Type
MAPP

Dimensions

Size
3
Tip Size
3
Steel Thickness
2 in
Maximum Cutting Thickness
2 in

Description

Cutting Tip, Compatible Fuel Type MAPP, For Torch Type Handheld, Machine, Tip Series GPM, Tip Size 3, Tip Design Two Piece, Maximum Cutting Thickness 2 in, Compatible Manufacturer Victor, Application General Purpose, Flame Type Medium Preheat, Pressure Rating (Fuel) 0.6 psig, Pressure Rating (Oxygen) 40 to 50 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.