Shop ROBERTSHAW
See all product information
Create Account
Ignitor
- Mfr # 41-203
- Zoro # G7913227
product price:Â
$
23.39
/ea
Key Features
Includes
(2) Porcelain Nut
Product Type
Igniter
Input Voltage
120V AC
Lead Length
11 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 41-203
- Zoro #
- G7913227
- UPC #
- 662013283223
- Country of Origin
- Mexico
Dimensions
- Lead Length
- 11 1/2 in
Details
- Item
- Igniter
- Includes
- (2) Porcelain Nut
- Product Type
- Igniter
- Input Voltage
- 120V AC
Description
Igniter, Product Type Igniter, Input Voltage 120V AC, Lead Length 11 1/2 in, Includes (2) Porcelain Nut
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.