Ammonia Solution, FCC, 20L
- Mfr # A1293-20LT56
- Zoro # G7913372
product price:Â
$
705.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
NH4OH
Chemical Container Type
Drum
CAS Number
1336-21-6
Chemical Container Size
20 L
Molecular Weight
17.03
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A1293-20LT56
- Zoro #
- G7913372
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 20 L
Details
- Item
- Ammonia Solution, FCC
- Chemical Formula
- NH4OH
- Chemical Container Type
- Drum
- CAS Number
- 1336-21-6
- Molecular Weight
- 17.03
- Shipping Restrictions
- UN2672, Ammonia, solution, 8, PG III
- Shelf Life
- 60 mo
- Chemical Grade
- FCC
- Chemical Container Material
- Plastic
- Container Material
- Poly
- Standards
- 21CFR Part 211 in FDA
Description
Ammonia Solution, FCC, CAS Number 1336-21-6, Molecular Weight 35.05, Chemical Formula NH4OH, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade FCC, Chemical Container Size 20 L, Chemical Family Type Bases, Shelf Life 24 mo, Shipping Restrictions UN2672, Ammonia, solution, 8, PG III
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.