Shop BARSKA
See all product information
Create Account
General Binoculars, 10x to 30x Magnification, Porro Prism, 195 ft at 1000 yd Field of View
- Mfr # AB10762
- Zoro # G7915537
product price:Â
$
79.19
/ea
Key Features
Magnification
10x to 30x
Prism Type
Porro
Optical Lens Coating
Multi-Coated
Color
Matte Black
Includes
Carrying Case, Lens Cloth, Lens Covers, Neck Strap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AB10762
- Zoro #
- G7915537
- UPC #
- 790272978250
- Country of Origin
- China
Dimensions
- Width (In.)
- 3 1/8 in
- Height (In.)
- 9 1/2 in
- Length (In.)
- 8 3/8 in
Details
- Item
- Binoculars
- Magnification
- 10x to 30x
- Prism Type
- Porro
- Optical Lens Coating
- Multi-Coated
- Color
- Matte Black
- Includes
- Carrying Case, Lens Cloth, Lens Covers, Neck Strap
- Field of View
- 195 ft @ 1000 yd
- Type
- General
- Weight
- 2.6 lb
- Tripod Mountable
- Yes
- Construction
- Rubber Armor
- Min. Distance (Ft.)
- 32.8 ft
- Eye Relief
- 13 mm
- For Use With
- Sports, Outdoor, Eyeglass Wearer
- Wire Color
- Matte Black
Description
Binocular, General, Magnification 10-30X, Field of View 195 ft. @ 1000 yd., Prism Type Porro, Length (In.) 8-5/16, Width (In.) 3-1/8, Height (In.) 9-1/2, Construction Aluminum w/ Rubber Armor, Lens Coating Multi-Coated, Min. Distance (Ft.) 33, Tripod Mountable Yes, Weather Resistant No, Weight 2.6 oz., Includes Storage Case, Neck Strap
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.