Shop TCI AMERICAS
See all product information
Create Account
Decane, 25mL
- Mfr # D0011-25ML
- Zoro # G7918099
product price:Â
$
41.49
/ea
Key Features
Shipping Restrictions
UN2247, n-Decane, 3, PG III
Chemical Formula
C10H22
Shelf Life
24 mo
CAS Number
124-18-5
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D0011-25ML
- Zoro #
- G7918099
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chemical Container Size
- 25 mL
Details
- Item
- Decane
- Shipping Restrictions
- UN2247, n-Decane, 3, PG III
- Chemical Formula
- C10H22
- Shelf Life
- 24 mo
- CAS Number
- 124-18-5
- Chemical Container Type
- Bottle
- Molecular Weight
- F.W. 142.29
- Chemical Container Material
- Clear Glass
- Chemical Grade
- Reagent
Description
Decane, CAS Number 124-18-5, Molecular Weight F.W. 142.29, Chemical Formula C10H22, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN2247, n-Decane, 3, PG III
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.