Cutting Tip, size 5

  • Mfr # 102D7-5
  • Zoro # G7920604
product price: 
$
28.95
/ea

Key Features

Series
102D7
For Use With
Koike(R) Products
Flame Type
Medium Preheat
Size
5
Gas Service
Acetylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
102D7-5
Zoro #
G7920604
UPC #
-
Country of Origin
United States

Dimensions

Size
5
Tip Size
5
Steel Thickness
3 in
Maximum Cutting Thickness
3 in

Details

Item
Cutting Tip
Series
102D7
For Use With
Koike(R) Products
Flame Type
Medium Preheat
Gas Service
Acetylene
Oxygen Pressure
100 psi
Tip Type
GPP
Fuel Pressure
3.6 psi
Propane Gas Soft Solder
no
Soft Solder Tube Cap.
No
MAPP Gas Soft Solder
no
Propane Gas Silver Solder
no
MAPP Gas Silver Braze
no
Propane Gas Silver Braze
no
Type
1 Piece
MAPP Gas Silver Solder
No
Silver Solder Tube
no
Tip Series
102D7
Pressure Rating (Oxygen)
100 psi
Tip Design
Two Piece
Pressure Rating (Fuel)
3.6 psi
Compatible Fuel Type
Acetylene
Compatible Manufacturer
Koike

Description

Cutting Tip, Compatible Fuel Type Acetylene, Tip Series 102D7, Tip Size 5, Tip Design Two Piece, Maximum Cutting Thickness 3 in, Compatible Manufacturer Koike, Flame Type Medium Preheat, Pressure Rating (Fuel) 3.6 psi, Pressure Rating (Oxygen) 100 psi

Ratings & reviews