Shop SLOAN
See all product information
Create Account
Push Button Assembly, Chrome
- Mfr # 0303087
- Zoro # G7924385
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Sloan
For Use With
Lavatory Faucet, Manual Flush Valve
Finish
Polished Chrome
Material
Brass
Includes
Button Assembly 7-3/4 in L-DIM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0303087
- Zoro #
- G7924385
- UPC #
- -
- Country of Origin
- United States
- Item
- Push Button Assembly
- Fits Brand
- Sloan
- For Use With
- Lavatory Faucet, Manual Flush Valve
- Finish
- Polished Chrome
- Material
- Brass
- Includes
- Button Assembly 7-3/4 in L-DIM
- Color
- Chrome
- Product Type
- Push Button Assembly
- Compatible SubBrand
- Most Toilets
- Compatible Brand
- Sloan
- Compatible Series
- Concealed Flushometers
- Compatible Product Type
- Toilets, Urinals
- Shell Material
- Brass
- Wire Color
- Chrome
Description
Push Button Assembly, Chrome
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.