Shop RANCO
See all product information
Create Account
Pressure Control
- Mfr # O16-557
- Zoro # G7925705
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Product Type
Low Pressure Control
Pressure Connection Type
Flare
Pressure Range - Maximum
50 psi
Pressure Range - Minimum
12 in Hg
Pressure Connection Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- O16-557
- Zoro #
- G7925705
- UPC #
- 662013922818
- Country of Origin
- Mexico
Dimensions
- Pressure Connection Size
- 1/4 in
Details
- Item
- Low Pressure Control
- Product Type
- Low Pressure Control
- Pressure Connection Type
- Flare
- Pressure Range - Maximum
- 50 psi
- Pressure Range - Minimum
- 12 in Hg
- Pressure Connection Gender
- Male
- Series
- O
- Pressure Differential - Minimum
- 5 psi
- Pressure Range Adjustability
- Adjustable
- Reset Type
- Automatic Reset
- Pressure Differential Max.
- 35 psi
- Contact Form
- SPST
- Pressure Setting
- Low
- Pressure Differential Adjustability
- Adjustable
- Pressure Type
- Differential
Description
Low Pressure Control, Product Type Low Pressure Control, Pressure Range - Maximum 50 psi, Pressure Differential - Minimum 5 psi, Pressure Range - Minimum 12 in Hg, Pressure Differential Max. 35 psi, Pressure Differential Adjustability Adjustable, Pressure Range Adjustability Adjustable, Pressure Connection Gender Male, Pressure Connection Type Flare, Pressure Setting Low, Pressure Connection Size 1/4 in, Contact Form SPST, Series O, Reset Type Automatic Reset
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.