Shop TCI AMERICAS
See all product information
Create Account
Colchicine, 5g
- Mfr # C0380-5G
- Zoro # G7926079
product price:Â
$
472.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Formula
C22H25NO6
Chemical Grade
Reagent
CAS Number
64-86-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C0380-5G
- Zoro #
- G7926079
- UPC #
- -
- Country of Origin
- Japan
- Item
- Colchicine
- Chemical Container Material
- Clear Glass
- Chemical Container Type
- Bottle
- Chemical Formula
- C22H25NO6
- Chemical Grade
- Reagent
- CAS Number
- 64-86-8
- Shipping Restrictions
- UN1544, Alkaloid, Solid, N.O.S. (Colchicine), 6.1, Pg II
- Shelf Life
- 24 mo
- Molecular Weight
- F.W. 399.44
Dimensions
- Chemical Container Size
- 5 g
Description
Colchicine, CAS Number 64-86-8, Molecular Weight F.W. 399.44, Chemical Formula C22H25NO6, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1544, Alkaloid, Solid, N.O.S. (Colchicine), 6.1, Pg II
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.