Rack Mount Kit
- Mfr # DRRM3U1
- Zoro # G7930404
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Includes
Handles and Mounting Plates, Screws
Function
Mount 3U Instrument
For Use With
917x and 918x Series
Compatible with Series
917x and 918x Series
Application
Mount 3U Instrument
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DRRM3U1
- Zoro #
- G7930404
- UPC #
- 817050526318
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Rack Mount Kit
- Includes
- Handles and Mounting Plates, Screws
- Function
- Mount 3U Instrument
- For Use With
- 917x and 918x Series
- Compatible with Series
- 917x and 918x Series
- Application
- Mount 3U Instrument
- Product Type
- Rack Mount Kit
- Compatible Series
- 917x and 918x Series
Description
Rack Mount Kit, Application Mount 3U Instrument, Compatible with Series 917x and 918x Series, Includes Handles and Mounting Plates, Screws, Product Type Rack Mount Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.