Shop ACUMEDIA
See all product information
Create Account
Tryptone
- Mfr # 7351-10kg
- Zoro # G7939220
product price:Â
$
1,944.99
/ea
Free Shipping & Returns
Key Features
Size
10 L
Standards
29 CFR 1910.1200, GHS
Application
Preparing Microbiological Culture Media
Shelf Life
2 yr
Container Type
Pail
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7351-10kg
- Zoro #
- G7939220
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 10 L
Details
- Item
- Tryptone
- Standards
- 29 CFR 1910.1200, GHS
- Application
- Preparing Microbiological Culture Media
- Shelf Life
- 2 yr
- Container Type
- Pail
- Media Type
- Tryptone
- Product Form
- Powder
- Minimum Storage Temperature - Centigrade
- 2 Degrees C
- Maximum Storage Temperature - Centigrade
- 30 Degrees C
Description
Tryptone, Media Type Tryptone, Size 10 L, Product Form Powder, Container Type Pail, Shelf Life 2 yr, Reference Methods Not Applicable, Standards 29 CFR 1910.1200, GHS, Application Preparing Microbiological Culture Media, Maximum Storage Temperature - Centigrade 30 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.