Shop TCI AMERICAS
See all product information
Create Account
Bathocuproine, 5g
- Mfr # D0711-5G
- Zoro # G7940447
product price:Â
$
653.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Molecular Weight
360.46 F.W.
Chemical Container Size
5 g
Chemical Formula
C26H20N2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D0711-5G
- Zoro #
- G7940447
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chemical Container Size
- 5 g
Details
- Item
- Bathocuproine
- Shelf Life
- 24 mo
- Chemical Container Material
- Clear Glass
- Molecular Weight
- 360.46 F.W.
- Chemical Formula
- C26H20N2
- Chemical Container Type
- Bottle
- CAS Number
- 4733-39-5
- Container Type
- Bottle
- Product Type
- Bathocuproine
- Shipping Restrictions
- HS 2933.99.7900
- Form
- Powder
- Purity
- 95 %
- Container Material
- Glass
- Chemical Grade
- HPLC
- REMOVE - Previous PI Node
- B
- MDL Number
- MFCD00004972
- Volume
- 5 g
- PubChem CID
- 65149
- Quantity
- 5
Description
Bathocuproine, CAS Number 4733-39-5, Molecular Weight 360.46 F.W., Chemical Formula C26H20N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 5 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2933.99.7900
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.