WaterHeaterElement, 12.33in, 240VAC, Copper
- Mfr # SP10698PH
- Zoro # G7944221
product price:Â
$
69.99
/ea
Key Features
Fits Brand
Rheem, Vangaurd
Sheath Material
Copper
Product Type
Water Heater Element
Insert Length
12.33 in
Power Consumption
5,500 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP10698PH
- Zoro #
- G7944221
- UPC #
- 020352166278
- Country of Origin
- Mexico
Dimensions
- Insert Length
- 12.33 in
Details
- Item
- Water Heater Element
- Fits Brand
- Rheem, Vangaurd
- Sheath Material
- Copper
- Product Type
- Water Heater Element
- Power Consumption
- 5,500 W
- Compatible Product Type
- Tank Water Heaters
- Thread Type
- NPSM
- Operating Voltage
- 240V AC
- Watt Density Class
- MWD
- Includes
- Gasket, Instructions
- Element Mount Type
- Threaded Pipe
Description
Water Heater Element, Watt Density Class MWD, Compatible Manufacturer Part Number Not Applicable, Element Mount Type Threaded Pipe, Insert Length 12.33 in, Operating Voltage 240V AC, Power Consumption 5,500 W, Compatible Heater Grainger Part Number Not Applicable, Sheath Material Copper, Standards Not Applicable, Thread Type NPSM
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.