Shop AMERICAN TORCH TIP

Cutting Tip, size 7

  • Mfr # 219-7
  • Zoro # G7944623

product price: 
$
22.75
/ea

Key Features

Series
219
For Use With
Airco(R) Products
Flame Type
Light Preheat
Size
7
Gas Service
Liquid Natural Gas
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
219-7
Zoro #
G7944623
UPC #
-
Country of Origin
United States
Item
Cutting Tip
Series
219
For Use With
Airco(R) Products
Flame Type
Light Preheat
Gas Service
Liquid Natural Gas
Application
General Purpose, Hand Cutting, Machine Cutting
Oxygen Pressure
70 psi
Tip Type
GPP
Fuel Pressure
10 psi
Soft Solder Tube Cap.
No
Propane Gas Silver Braze
no
Type
2 Piece
MAPP Gas Soft Solder
no
Propane Gas Soft Solder
no
Silver Solder Tube
no
MAPP Gas Silver Braze
no
Propane Gas Silver Solder
no
MAPP Gas Silver Solder
No
Tip Series
219
Pressure Rating (Fuel)
10 psi
Pressure Rating (Oxygen)
70 psi
Tip Design
Two Piece
For Torch Type
Handheld, Machine
Compatible Fuel Type
Natural Gas, Propane
Compatible Manufacturer
Airco

Dimensions

Size
7
Tip Size
7
Steel Thickness
10 in
Maximum Cutting Thickness
10 in

Description

Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Machine, Tip Series 219, Tip Size 7, Tip Design Two Piece, Maximum Cutting Thickness 10 in, Compatible Manufacturer Airco, Application General Purpose, Hand Cutting, Machine Cutting, Flame Type Light Preheat, Pressure Rating (Fuel) 10 psi, Pressure Rating (Oxygen) 70 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.