Shop DAYTON
See all product information
Create Account
Caster Kit
- Mfr # MH4VME908G
- Zoro # G7945025
product price:Â
$
61.29
/ea
Key Features
For Use With Mfr. Model Number
MH4VME908G
Fits Brand
Dayton
Compatible with Product Type
Manual Fork-Over Stacker, Powered-Lift/Manual-Push Platform Lift Truck
Assembled
No
Caster Frame Material
steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MH4VME908G
- Zoro #
- G7945025
- UPC #
- 190735312810
- Country of Origin
- China
Dimensions
- Axle-Mounted Wheel Dia.
- 7 1/16 in
- Axle-Mounted Wheel Width
- 2 in
Details
- Item
- Caster Kit
- For Use With Mfr. Model Number
- MH4VME908G
- Fits Brand
- Dayton
- Compatible with Product Type
- Manual Fork-Over Stacker, Powered-Lift/Manual-Push Platform Lift Truck
- Assembled
- No
- Caster Frame Material
- steel
- Caster Wheel Type
- Swivel
- Color
- Red
- Compatible Mfr. Model Number
- 4VMD9, 4VME1, 4VME2, 4VME3, 4VME4, 4VME5, 4VME6, 4VME7, 4VME8, 4VME9, 4VMF1
- Axle-Mounted Wheel Bearings
- Ball
- Weight
- 10.3 lb
- Wire Color
- Red
Description
Caster Kit, Load Capacity Not Applicable, Axle-Mounted Wheel Dia. 7 1/16 in, Axle-Mounted Wheel Type Standard, Caster Wheel Dia. Not Applicable, Caster Mounting Type Not Applicable, Caster Wheel/Tread Material Not Applicable, Caster Wheel Width Not Applicable, Caster Wheel Type Swivel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.