Data Logger, USB/Wireless Interface

  • Mfr # 6515
  • Zoro # G7951187
product price: 
$
486.99
/ea
Free Shipping & Returns

Key Features

Interface
USB, Wireless
Includes
(2) Probes, Flip Stand, Wall Mount Magnetic
Features
Adjustable Alarm, Cloud Based Interface, Wi-Fi Connectivity
Temp. Range (F)
32 Degrees to 572 Degrees F
Accuracy
+/-0.4 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6515
Zoro #
G7951187
UPC #
-
Country of Origin
China
Item
Data Logger
Interface
USB, Wireless
Includes
(2) Probes, Flip Stand, Wall Mount Magnetic
Features
Adjustable Alarm, Cloud Based Interface, Wi-Fi Connectivity
Temp. Range (F)
32 Degrees to 572 Degrees F
Accuracy
+/-0.4 Degrees F
Sample Point Storage
100
Software Required
No
Time Intervals
5 min to 8 hr
Temp. Range (C)
0 Degrees to 300 Degrees C
Type
Temperature
Battery Life
6 mo
Voltage Range
3V
Frequency of Transmissions
15 min to 24 hr
Wireless Range
Up to 33 ft
Compatible With
Android, iOS
Special Features
100 Stored Max Alarms, Cloud Based Interface, Min/Max Reading, WiFi Connectivity
Battery Run Time
6 mo
Batteries Included
Yes
Maximum Temperature Measured Degrees F
572 Degrees F
Compatible Operating Systems
Android, iOS
Number of Records Stored
100
Battery Chemistry
Alkaline
Maximum Temperature Measured Degrees C
300 Degrees C
Number of Batteries Required
4
Maximum Dew Point Measured
572 Degrees F
Minimum Sampling Rate
15 min
Power Source
Battery
Calibration Certificate Type
NIST
Minimum Temperature Measured Degrees F
32 Degrees F
Minimum Temperature Measured Degrees C
0 Degrees C
Parameters Measured
Temperature Degrees C, Temperature Degrees F
Minimum Dew Point Measured
32 Degrees F
Alert Type
Digital Display, Sound
Software Options
No Software Required
Battery Voltage
1.5V
Number of Probes Included
2
Accuracy Degrees F
+/-0.4 Degrees F
Accuracy Degrees C
+/-0.25 Degrees C
Current Channels
2
Maximum Sampling Rate
24 hr
Power Source - TS Only
Battery
Power Source - old
Battery

Dimensions

Height (In.)
6 in
Depth (In.)
0.75 in
Width (In.)
2.5 in
Manufacturers Warranty Length
1 yr
Overall Width
2 1/2 in
Manufacturer Warranty Length
1 yr
Battery Size
AAA
Overall Depth
3/4 in
Overall Height
6 in
Fits Chest Size
Adjustable Alarm, Cloud Based Interface, Wi-Fi Connectivity

Description

Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Digital Display, Sound, Current Channels 2, Maximum Dew Point Measured 572 Degrees F, Minimum Dew Point Measured 32 Degrees F, For Phase Not Applicable, Calibration Certificate Type NIST, Minimum Sampling Rate 15 min, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable

Ratings & reviews