Shop TRACEABLELIVE

Data Logger, USB/Wireless Interface

  • Mfr # 6512
  • Zoro # G7951196

product price: 
$
466.99
/ea
Free Shipping & Returns

Key Features

Interface
Wireless
Includes
Hook and Loop Strip, Magnetic Strip, Probe
Features
Adjustable Alarm, Cloud Based Interface, Wi-Fi Connectivity
Accuracy
+/-0.4 Degrees F
Temp. Range (F)
-328 Degrees to 221 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6512
Zoro #
G7951196
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
6 in
Manufacturers Warranty Length
1 yr
Depth (In.)
0.75 in
Width (In.)
2.5 in
Battery Size
AAA
Overall Height
6 in
Manufacturer Warranty Length
1 yr
Overall Depth
3/4 in
Overall Width
2 1/2 in
Fits Chest Size
Adjustable Alarm, Cloud Based Interface, Wi-Fi Connectivity

Details

Item
Data Logger
Interface
Wireless
Includes
Hook and Loop Strip, Magnetic Strip, Probe
Features
Adjustable Alarm, Cloud Based Interface, Wi-Fi Connectivity
Accuracy
+/-0.4 Degrees F
Temp. Range (F)
-328 Degrees to 221 Degrees F
Sample Point Storage
100
Software Required
No
Time Intervals
5 min to 8 hr
Temp. Range (C)
-200 Degrees to 105 Degrees C
Wireless Range
Up to 33 ft
Voltage Range
3V
Special Features
100 Stored Max Alarms, Cloud Based Interface, Min/Max Reading, WiFi Connectivity
Type
Temperature
Frequency of Transmissions
15 min to 24 hr
Battery Life
6 mo
Compatible With
Android, iOS
Compatible Operating Systems
Android, iOS
Current Channels
1
Accuracy Degrees C
+/-0.25 Degrees C
Batteries Included
Yes
Number of Probes Included
1
Maximum Dew Point Measured
221 Degrees F
Maximum Sampling Rate
24 hr
Minimum Temperature Measured Degrees F
-328 Degrees F
Minimum Dew Point Measured
-328 Degrees F
Minimum Temperature Measured Degrees C
-200 Degrees C
Power Source
Battery
Number of Records Stored
100
Battery Run Time
6 mo
Alert Type
Digital Display, Sound
Minimum Sampling Rate
15 min
Maximum Temperature Measured Degrees C
105 Degrees C
Accuracy Degrees F
+/-0.4 Degrees F
Maximum Temperature Measured Degrees F
221 Degrees F
Calibration Certificate Type
NIST
Battery Voltage
1.5V
Software Options
No Software Required
Number of Batteries Required
4
Battery Chemistry
Alkaline
Parameters Measured
Temperature Degrees C, Temperature Degrees F
Power Source - TS Only
Battery
Power Source - old
Battery

Description

Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Digital Display, Sound, Current Channels 1, Maximum Dew Point Measured 221 Degrees F, Minimum Dew Point Measured -328 Degrees F, For Phase Not Applicable, Calibration Certificate Type NIST, Minimum Sampling Rate 15 min, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.