Shop RIDGID
See all product information
Create Account
Complete Pump, Model Mj
- Mfr # 62052
- Zoro # G7951666
product price:Â
$
577.99
/ea
Free Shipping & Returns
Key Features
Impact Rated
No
Fits Brand
Ridgid
For Use With Mfr. Model Number
93287
Product Type
Model MJ Complete Pump
Compatible Mfr. Model No.
93287
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 62052
- Zoro #
- G7951666
- UPC #
- 095691620521
- Country of Origin
- Korea, Republic of
- Item
- Complete Pump
- Impact Rated
- No
- Fits Brand
- Ridgid
- For Use With Mfr. Model Number
- 93287
- Product Type
- Model MJ Complete Pump
- Compatible Mfr. Model No.
- 93287
- For Use With
- 535 Pipe and Bolt Threading Machine
- Compatible Threader Series
- 300
- Compatible Threader Mfr. Model No.
- 93287
- Compatible Threader Manufacturer Part Number
- 93287
- Compatible Manufacturer Part Number
- 93287
- Compatible Product Type
- 535 Pipe and Bolt Threading Machine
Description
Complete Pump, For Use With Grainger Item Number 3RY43, Compatible Mfr. Model No. 93287, Compatible Threader Series 300, Product Type Model MJ Complete Pump, Fits Brand Ridgid, For Use With 535 Pipe and Bolt Threading Machine, Impact Rated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.