Hexanes, Practical, 20L
- Mfr # H1011-20LTMT56
- Zoro # G7958157
product price:Â
$
507.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Lab
Chemical Container Type
Drum
Chemical Container Material
Metal
Shipping Restrictions
UN1208, Hexanes, 3, PG II
Chemical Container Size
20 L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H1011-20LTMT56
- Zoro #
- G7958157
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 20 L
Details
- Item
- Hexanes
- Chemical Grade
- Lab
- Chemical Container Type
- Drum
- Chemical Container Material
- Metal
- Shipping Restrictions
- UN1208, Hexanes, 3, PG II
- CAS Number
- 110-54-3
- Shelf Life
- 24 mo
- Container Type
- Drum
- Chemical Formula
- C6H14
- Application
- Industrial
- Color
- Colorless
- Product Type
- Hexanes
- Molecular Weight
- 86.18
- Container Material
- Metal
- Form
- Liquid
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- H
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 20 L
- Quantity
- 20
- Calibration Certificate
- No
- Wire Color
- Colorless
Description
Hexanes, Concentration Not Applicable, CAS Number 110-54-3, Molecular Weight 86.18, Chemical Formula C6H14, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions UN1208, Hexanes, 3, PG II, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.