Single Function Thermostatic Trim

  • Mfr # 29140000
  • Zoro # G7958397
product price: 
$
496.99
/ea
Free Shipping & Returns

Key Features

Tub and Shower Category
Shower Trim Parts
For Use With
Grohtherm SmartControl Showers
Finish
Chrome
Includes
Escutcheon, Wall Sealing
Standards
CALGreen
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
29140000
Zoro #
G7958397
UPC #
-
Country of Origin
Multiple

Dimensions

Trim Plate Depth
3/8 in
Trim Plate Width
6 1/4 in
Fits Chest Size
Smartcontrol Push for On-Off

Details

Tub and Shower Category
Shower Trim Parts
Item
Single Function Thermostatic Trim
For Use With
Grohtherm SmartControl Showers
Finish
Chrome
Includes
Escutcheon, Wall Sealing
Standards
CALGreen
Compatible Mfr. Model Number
35601000
Includes Cartridge
Cartridge Not Included
Includes Handle
Handle Included
Includes Trim Plate
Trim Plate Included
Features
Smartcontrol Push for On-Off
Trim Finish
Chrome
Includes Stem
Stem Not Included
Includes Tub Spout
Tub Spout Not Included
Includes Check Stop
Check Stop Included
Trim Plate Shape
Square
ADA Compliance
No
Includes Drain Stopper
Drain Stopper Not Included
Spout Flow Rate
7.7 gpm
Replacement Cartridge Mfr. Model Number
49 003
Includes Valve
Valve Not Included
Product Type
Single Function Thermostatic Trim
ADA Compliant
Not ADA Compliant
Replacement Manufacturer Cartridge Part Number
49 003
Compatible Product Type
Grohtherm SmartControl Shower Faucets
Compatible Manufacturer Part Number
35601000

Description

Single Function Thermostatic Trim, ADA Compliance No, Faucet Handle Type Lever, For Use With Grohtherm SmartControl Shower Faucets, Number of Handles 1, Grohe, Spout Flow Rate 7.7 gpm, Trim Finish Chrome, Trim Plate Depth 3/8 in, Trim Plate Width 6 1/4 in

Ratings & reviews