Shop GROHE
See all product information
Create Account
Pump Unit, Plastic , 7in
- Mfr # 48167000
- Zoro # G7958573
product price:Â
$
79.79
/ea
Key Features
Tub and Shower Category
Shower Repair Parts
For Use With
Grohe Showers
Finish
Chrome
Product Type
Pump Unit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48167000
- Zoro #
- G7958573
- UPC #
- -
- Country of Origin
- Mexico
Details
- Tub and Shower Category
- Shower Repair Parts
- Item
- Pump Unit
- For Use With
- Grohe Showers
- Finish
- Chrome
- Product Type
- Pump Unit
Description
Pump Unit, Finish Chrome, For Use With Grohe Showers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.