Shop GROHE

Guide and Slide Ring

  • Mfr # 46632V00
  • Zoro # G7959079

product price: 
$
32.15
/ea

Key Features

Tub and Shower Category
Shower Repair Parts
For Use With
Hand Showers
Finish
Unfinished
Material
Plastic
Includes
O-Ring
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
46632V00
Zoro #
G7959079
UPC #
-
Country of Origin
Germany

Dimensions

Manufacturers Warranty Length
1 yr

Details

Tub and Shower Category
Shower Repair Parts
Item
Guide and Slide Ring
For Use With
Hand Showers
Finish
Unfinished
Material
Plastic
Includes
O-Ring
Material of Construction
Plastic
Includes Stem
Stem Not Included
Includes Trim Plate
Trim Plate Not Included
Ligature Resistant
No
Includes Cartridge
Cartridge Not Included
CEC Compliant
Non CEC Compliant
Includes Tub Spout
Tub Spout Not Included
Includes Check Stop
Check Stop Not Included
Includes Plaster Guard
Plaster Guard Not Included
Includes Drain Stopper
Drain Stopper Not Included
Includes Valve
Valve Not Included
Includes Handle
Handle Not Included
Product Type
Guide and Slide Ring
Ligature-Resistant
Not Ligature-Resistant
Compatible Product Type
Hand Showers
Compatible Series
Universal
Shell Material
Plastic

Description

Guide and Slide Ring, Non CEC Compliant, Finish Unfinished, For Use With Hand Showers, For Use with Series Universal, Plastic, Grohe

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.