Alpha-cyclodextrin, 25g
- Mfr # C0776-25G
- Zoro # G7961779
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
25 g
CAS Number
10016-20-3
Molecular Weight
972.85 F.W.
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C0776-25G
- Zoro #
- G7961779
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chemical Container Size
- 25 g
Details
- Item
- Alpha-cyclodextrin
- CAS Number
- 10016-20-3
- Molecular Weight
- 972.85 F.W.
- Chemical Container Material
- Clear Glass
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Formula
- C36H60O30
- Concentration
- 10% (Maximum)
- Shipping Restrictions
- HS n.o. 3505.10.0020
Description
Alpha-cyclodextrin, Concentration 10 Percent (Maximum), CAS Number 10016-20-3, Molecular Weight 972.85 F.W., Chemical Formula C36H60O30, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions HS n.o. 3505.10.0020
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.