Shop KYOCERA

Threading Insert, TKFT 12RA60005 PR1225

  • Mfr # TKFT12RA60005PR1225
  • Zoro # G7964085

product price: 
$
47.29
/ea
Sold in multiples of 10 for $472.90

Key Features

Chip-Breaker
No
Cutting Direction
Right Hand
Insert Type
TKFT
Inscribed Circle
60 Degrees
Thickness
0.1180"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TKFT12RA60005PR1225
Zoro #
G7964085
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.1180"
Insert Length
Screw
Corner Radius
0.002 in
Through Hole Inside Dia.
0.2050"

Details

Item
Indexable Thread Turning Insert
Chip-Breaker
No
Cutting Direction
Right Hand
Insert Type
TKFT
Inscribed Circle
60 Degrees
Primary Material Application ISO Code
P
Thread Standard
Metric/ISO; UN
Manufacturer Grade
PR1225
Max. Threads per Inch
48
For Toolholder
KTKFR10-12JX, KTKFR1010JX-12, KTKFR1212F-12, KTKFR1212JX-12, KTKFR1616JX-12, KTKFR2020JX-12, KTKFR52-12JX, KTKFR6-12JX, KTKFR62.5-12JX, KTKFR8-12JX
Material Grade - Machining
Micrograin
Finish - Machining
Megacoat
Thread Profile Type
60 Degrees Partial
Min. Thread Pitch
24
Product Family
KTKF
Included Angle
TKFT12RA60005
ANSI Code
TKFT12RA60005
Material - Machining
Carbide
Side-to-Cutting Tip
0.0310"
Threading Location
External
Measurement System
Metric
Number of Cutting Edges
2
Secondary Material Application ISO Code
M
Max. Thread Pitch
1.25
Secondary Material Application
Stainless Steel
Primary Material Application
Steel
Coating Process
PVD
Insert Style
12
Min. Thread per Inch
0.5 mm
Insert Holding Type
60 Degrees

Description

Indexable Thread Turning Insert, 12, External, Cutting Direction Right Hand, Metric/ISO; UN, Product Family KTKF, Primary Material Application Steel, Inscribed Circle 60 Degrees , Max. Threads per Inch 48

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.