Threading Insert, TKFT 12LA60005 PR1535

  • Mfr # TKFT12LA60005PR1535
  • Zoro # G7964119
product price: 
$
51.99
/ea
Sold in multiples of 10 for $519.90

Key Features

Chip-Breaker
No
Cutting Direction
Left Hand
Insert Type
TKFT
Inscribed Circle
60 Degrees
Thickness
0.1180"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TKFT12LA60005PR1535
Zoro #
G7964119
UPC #
-
Country of Origin
Multiple
Item
Indexable Thread Turning Insert
Chip-Breaker
No
Cutting Direction
Left Hand
Insert Type
TKFT
Inscribed Circle
60 Degrees
Coating Process
PVD
Number of Cutting Edges
2
Thread Profile Type
60 Degrees Partial
Manufacturer Grade
PR1535
Insert Style
12
For Toolholder
KTKFL10-12JX, KTKFL1010JX-12, KTKFL1212F-12, KTKFL1212JX-12, KTKFL1216JX-12, KTKFL1616JX-12, KTKFL1620JX-12, KTKFL2020JX-12, KTKFL52-12JX, KTKFL6-12JX, KTKFL62.5-12JX, KTKFL8-12JX
Product Family
KTKF
Primary Material Application
High-Temperature Alloys
ANSI Code
TKFT12LA60005
Min. Thread per Inch
0.2 mm
Max. Thread Pitch
0.6
Measurement System
Metric
Material - Machining
Carbide
Side-to-Cutting Tip
0.0160"
Thread Standard
Metric/ISO; UN
Primary Material Application ISO Code
S
Threading Location
External
Min. Thread Pitch
48
Included Angle
TKFT12LA60005
Max. Threads per Inch
64
Secondary Material Application
Stainless Steel
Finish - Machining
Megacoat Nano
Secondary Material Application ISO Code
M
Insert Holding Type
60 Degrees

Dimensions

Thickness
0.1180"
Through Hole Inside Dia.
0.2050"
Insert Length
Screw
Corner Radius
0.002 in

Description

Indexable Thread Turning Insert, 12, External, Cutting Direction Left Hand, Metric/ISO; UN, Product Family KTKF, Primary Material Application High-Temperature Alloys, Inscribed Circle 60 Degrees , Max. Threads per Inch 64

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews