IGNITION CONTROL HOT SURFACE I.C.U.
- Mfr # 780-790
- Zoro # G7965964
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
For Use With
Gas Fired Heating Systems
Product Type
Ignition Control
Maximum Input Current
5 A
Main Valve Current Output
1.5 A
Maximum Operating Temperature
176 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 780-790
- Zoro #
- G7965964
- UPC #
- 662013106492
- Country of Origin
- Mexico
Details
- Item
- Ignition Control
- For Use With
- Gas Fired Heating Systems
- Product Type
- Ignition Control
- Maximum Input Current
- 5 A
- Main Valve Current Output
- 1.5 A
- Maximum Operating Temperature
- 176 Degrees F
- For Fuel Type
- Natural Gas
- Series
- 780
- Minimum Operating Temperature
- -40 Degrees F
- Pre-Purge Time
- 17 sec
- Input Voltage
- 120V AC
- Compatible Product Type
- Gas Fired Heating Systems
Description
Ignition Control, Product Type Ignition Control, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -40 Degrees F, Pre-Purge Time 17 sec, Main Valve Current Output 1.5 A, Input Voltage 120V AC, For Fuel Type Natural Gas
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.