Shop DAYTON
See all product information
Create Account
Capacitor
- Mfr # PP211580-08G
- Zoro # G7967364
product price:Â
$
35.49
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Length
7 3/4 cm
Product Type
Capacitor
Compatible Manufacturer Model Number
2JGA2, 2JGA3, 2JGA4, 2JGA5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PP211580-08G
- Zoro #
- G7967364
- UPC #
- 190735178638
- Country of Origin
- China
Dimensions
- Length
- 7 3/4 cm
Details
- Item
- Capacitor
- Product Type
- Capacitor
- Compatible Manufacturer Model Number
- 2JGA2, 2JGA3, 2JGA4, 2JGA5
Description
Capacitor, Cord Length Not Applicable, Length 7 3/4 cm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.