Shop TCI AMERICAS
See all product information
Create Account
Dodecane, 500mL
- Mfr # D0968-500ML
- Zoro # G7970842
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C12H26
Chemical Container Size
500 mL
Shelf Life
24 mo
Molecular Weight
170.34 F.W.
CAS Number
112-40-3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D0968-500ML
- Zoro #
- G7970842
- UPC #
- -
- Country of Origin
- Japan
- Item
- Dodecane
- Chemical Formula
- C12H26
- Shelf Life
- 24 mo
- Molecular Weight
- 170.34 F.W.
- CAS Number
- 112-40-3
- Chemical Grade
- Reagent
- Chemical Container Material
- Clear Glass
- Chemical Container Type
- Bottle
- Application
- GC Analysis
- Container Type
- Bottle
- Product Type
- Dodecane
- Shipping Restrictions
- HS 2901.10.5000
- Container Material
- Clear Glass
- Purity
- 99 %
- Form
- Liquid
- MDL Number
- MFCD00008969
- Quantity
- 500
- PubChem CID
- 8182
- Volume
- 500 mL
- REMOVE - Previous PI Node
- D
Dimensions
- Chemical Container Size
- 500 mL
Description
Dodecane, CAS Number 112-40-3, Molecular Weight 170.34 F.W., Chemical Formula C12H26, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2901.10.5000
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.