Shop RIDGID
See all product information
Create Account
Wheel
- Mfr # 93325
- Zoro # G7970916
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
42007, 53117
Impact Rated
No
Fits Brand
Ridgid
Material
Rubber
Product Type
Wheel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 93325
- Zoro #
- G7970916
- UPC #
- 095691933256
- Country of Origin
- China
Details
- Item
- Wheel
- For Use With Mfr. Model Number
- 42007, 53117
- Impact Rated
- No
- Fits Brand
- Ridgid
- Material
- Rubber
- Product Type
- Wheel
- Compatible Cleaner Series
- K-3800, K-6200, K-750, K-750R
- For Use With
- Drain Cleaning Machines
- Compatible Cleaner Manufacturer Part Number
- K-3800, K-6200, K-750, K-750R
- Shell Material
- Rubber
Description
Wheel, Product Type Wheel, Compatible Cleaner Manufacturer Part Number K-3800, K-6200, K-750, K-750R, Compatible Cleaner Series K-3800, K-6200, K-750, K-750R, Material Rubber, Fits Brand Ridgid, For Use With Drain Cleaning Machines, Impact Rated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.