Buffer Solution, 4L

  • Mfr # B-220-4LTPL55
  • Zoro # G7971980
product price: 
$
266.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Plastic
Chemical Container Type
Jug
Chemical Grade
Lab
Shelf Life
24 mo
Chemical Container Size
4 L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B-220-4LTPL55
Zoro #
G7971980
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
pH Buffer
Chemical Container Material
Plastic
Chemical Container Type
Jug
Chemical Grade
Lab
Shelf Life
24 mo
Color
Colorless
Application
Analytical Testing Labs
Container Type
Jug
Chemical Formula
H2O; KCl; HCl
Product Type
pH Buffer
Form
Liquid
Container Material
Plastic
Molecular Weight
18.02 F.W; 74.55 F.W; 36.46 F.W
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
7447-40-7, 7647-01-0, 7732-18-5
Features
pH 1.68 +/-0.01 @ 25 Degrees C
REMOVE - Previous PI Node
B
Storage Temperature - Maximum
22 Degrees C
Storage Temperature - Minimum
20 Degrees C
Volume
4 L
Quantity
1
Calibration Certificate
No
pH Level
1.68 pH
Wire Color
Colorless

Description

pH Buffer, Concentration Not Applicable, CAS Number 7447-40-7, 7647-01-0, 7732-18-5, Molecular Weight 18.02 F.W; 74.55 F.W; 36.46 F.W, Chemical Formula H2O; KCl; HCl, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Jug, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews