Shop DAYTON
See all product information
Create Account
Load Chain, 20ft.
- Mfr # LCC015G-20
- Zoro # G7985406
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
For Use With
LCC015G-20
For Use With Mfr. Model Number
LCC015G-20
Fits Brand
Dayton
Compatible Series
Dayton
Overall Length
20 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCC015G-20
- Zoro #
- G7985406
- UPC #
- 00194484266882
- Country of Origin
- China
- Item
- Load Chain, 20ft.
- For Use With
- LCC015G-20
- For Use With Mfr. Model Number
- LCC015G-20
- Fits Brand
- Dayton
- Compatible Series
- Dayton
- Product Type
- Load Chain
Dimensions
- Overall Length
- 20 ft
- Wire Rope Length
- 20 ft
- Length
- 20 ft
Description
Load Chain, 20ft., Product Type Load Chain, Compatible Series Dayton, Overall Length 20 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.