Shop DAYTON
See all product information
Create Account
Volute
- Mfr # 090COLU1306
- Zoro # G7987183
product price:Â
$
45.79
/ea
Key Features
For Use With
Volute
For Use With Mfr. Model Number
090COLU1306
Fits Brand
Dayton
Material
Cast Iron
Length
233 1/2 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 090COLU1306
- Zoro #
- G7987183
- UPC #
- 190735317266
- Country of Origin
- China
- Item
- Volute
- For Use With
- Volute
- For Use With Mfr. Model Number
- 090COLU1306
- Fits Brand
- Dayton
- Material
- Cast Iron
- Product Type
- Volute
- Compatible Manufacturer Model Number
- 090COLU1306
Description
Volute, Cord Length Not Applicable, Length 233 1/2 mm, Material Cast Iron, For Use With Volute
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.