Shop TCI AMERICAS
See all product information
Create Account
Beta-cyclodextrin, 25g
- Mfr # C0900-25G
- Zoro # G7991020
product price:Â
$
43.89
/ea
Key Features
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Molecular Weight
F.W. 1134.99
CAS Number
7585-39-9
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C0900-25G
- Zoro #
- G7991020
- UPC #
- -
- Country of Origin
- Japan
- Item
- Beta-cyclodextrin
- Chemical Container Material
- Clear Glass
- Chemical Container Type
- Bottle
- Molecular Weight
- F.W. 1134.99
- CAS Number
- 7585-39-9
- Shelf Life
- 24 mo
- Chemical Formula
- C42H70O35
- Chemical Grade
- Reagent
Dimensions
- Chemical Container Size
- 25 g
Description
Beta-cyclodextrin, CAS Number 7585-39-9, Molecular Weight F.W. 1134.99, Chemical Formula C42H70O35, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.