Dimethoxymethane, 25mL
- Mfr # D0637-25ML
- Zoro # G7993531
product price:Â
$
26.19
/ea
Key Features
Shipping Restrictions
Class 3, HS 2909.19.6000, PG II, UN1234
Chemical Container Material
Clear Glass
Molecular Weight
76.1 F.W.
Chemical Formula
C3H8O2
Chemical Grade
Reagent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D0637-25ML
- Zoro #
- G7993531
- UPC #
- -
- Country of Origin
- Japan
- Item
- Dimethoxymethane
- Shipping Restrictions
- Class 3, HS 2909.19.6000, PG II, UN1234
- Chemical Container Material
- Clear Glass
- Molecular Weight
- 76.1 F.W.
- Chemical Formula
- C3H8O2
- Chemical Grade
- Reagent
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- CAS Number
- 109-87-5
- Container Type
- Bottle
- Application
- GC Analysis
- Product Type
- Dimethoxymethane
- Container Material
- Clear Glass
- Purity
- 98 %
- Form
- Liquid
- Features
- Hygroscopic
- MDL Number
- MFCD00008495
- PubChem CID
- 8020
- Quantity
- 25
- REMOVE - Previous PI Node
- D
- Volume
- 25 mL
- Special Information
- Hygroscopic
Dimensions
- Chemical Container Size
- 25 mL
Description
Dimethoxymethane, CAS Number 109-87-5, Molecular Weight 76.1 F.W., Chemical Formula C3H8O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 3, HS 2909.19.6000, PG II, UN1234, Special Information Hygroscopic
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.