UV Flashlight
- Mfr # TPOPUV
- Zoro # G7993852
product price:Â
$
82.99
/ea
Key Features
Features
Adjustable focus lens, Cordless violet light LED leak detection flashlight, Universal
Standards
ISO 9001:2015
Includes
3 AAA batteries, TP9940 fluorescence-enhancing glasses
Tool Type
Leak Detector
Overall Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TPOPUV
- Zoro #
- G7993852
- UPC #
- 00672050656126
- Country of Origin
- China
Dimensions
- Overall Width
- 4 in
- Overall Length
- 8 in
- Length
- 8 in
- Fits Chest Size
- Adjustable focus lens, Cordless violet light LED leak detection flashlight, Universal
Details
- Item
- UV Flashlight
- Features
- Adjustable focus lens, Cordless violet light LED leak detection flashlight, Universal
- Standards
- ISO 9001:2015
- Includes
- 3 AAA batteries, TP9940 fluorescence-enhancing glasses
- Tool Type
- Leak Detector
- Testing Application
- Leak Detection
- Compatible Vehicle Part
- Compressor, Engine, Fuel Injector, Fuel System, Transmission
- Series
- OPTI-PRO UV
Description
UV Flashlight, Tool Type Leak Detector, Testing Application Leak Detection, Material Not Applicable, Number of Pieces Not Applicable, Features Adjustable focus lens, Cordless violet light LED leak detection flashlight, Universal, Includes 3 AAA batteries, TP9940 fluorescence-enhancing glasses, Overall Length 8 in, Overall Width 4 in, Compatible Vehicle Part Compressor, Engine, Fuel Injector, Fuel System, Transmission, Series OPTI-PRO UV
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.