Grooving Tool
- Mfr # QFR-087-12X
- Zoro # G8002014
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Style
Full Radius
Material
Micro Grain Carbide
Overall Length
2.000 in
Shank Dia.
0.3750 in
Bore Dia.
.370"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QFR-087-12X
- Zoro #
- G8002014
- UPC #
- 728709158647
- Country of Origin
- United States
Dimensions
- Overall Length
- 2.000 in
- Shank Dia.
- 0.3750 in
- Bore Dia.
- .370"
- Groove Width
- .087"
- Max. Cutting Depth
- .750"
- Radius
- 0.0435"
- Max. Bore Depth
- 3/4"
- Neck Dia.
- 0.2700"
- Min. Bore Dia.
- 0.3700"
- Wire Rope Length
- 2.000 in
- Length
- 2.000 in
Details
- Item
- Grooving Tool
- Style
- Full Radius
- Material
- Micro Grain Carbide
- Finish
- AlTiN Coated
- Cutting Direction
- Right Hand
- Grade
- C2
- Offset
- .100"
- Application
- Groove Boring
- Primary Material Application
- Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel
- Primary Material Application ISO Code
- M, P, S
- Projection
- 0.1000"
Description
Grooving Tool, 0.3750 in, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.