Shop MOLEX
See all product information
Create Account
STD BASE 2 POLE+EARTH FLAT
- Mfr # 1210120013
- Zoro # G800442861
product price:Â
$
2.59
/ea
Sold in multiples of 34 for
$88.06
Key Features
Type
Field Attachable Connector
Maximum Voltage
250 V AC/300 V DC
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
90 Degrees C
Standards
UL E152210
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1210120013
- Zoro #
- G800442861
- UPC #
- 883906270476
- Country of Origin
- Unknown
Details
- Item
- Field Attachable Connector
- Type
- Field Attachable Connector
- Maximum Voltage
- 250 V AC/300 V DC
- Minimum Operating Temperature
- -40 Degrees C
- Maximum Operating Temperature
- 90 Degrees C
- Standards
- UL E152210
- Series
- 121012
- IP Rating
- IP65, IP67
- Number of Ports
- 2
- Pitch - Mating Interface
- 18.00mm
- Diagnostics / LEDs
- No
- Material - Plating Mating
- Silver
- Keyway
- None
- Poles
- 2
- Temperature Range - Operating
- -40°C to +90°C
- Orientation
- Straight
- Current - Maximum per Contact
- 16.0A
- Material - Contact
- Brass
- Product Name
- mPm
- Voltage - Maximum
- 250V AC / 300V DC
- Material - Connector Body
- Polypropylene
- Form
- A - 18mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.