Shop RANCO

Temperature Control

  • Mfr # O60-100
  • Zoro # G8004902

product price: 
$
136.99
/ea
Free Shipping & Returns

Key Features

For Use With
Coolers and Walk In Units, Freezers, Self Contained Refrigerators
Product Type
Temperature Control
Minimum Temperature Differential Setting
4 Degrees F
Input Voltage
120V AC, 240V AC, 241/600V AC, 24V AC
Maximum Temperature Differential Setting
50 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
O60-100
Zoro #
G8004902
UPC #
662013922948
Country of Origin
Mexico
Item
Temperature Control
For Use With
Coolers and Walk In Units, Freezers, Self Contained Refrigerators
Product Type
Temperature Control
Minimum Temperature Differential Setting
4 Degrees F
Input Voltage
120V AC, 240V AC, 241/600V AC, 24V AC
Maximum Temperature Differential Setting
50 Degrees F
IP Rating
IP44
Full Load Current @ 120V AC
17 A
Resistive Load Current @ 120V
24 A
Temperature Differential
4 to 50 Degrees F
Full Load Current @ 240V AC
17 A
Minimum Control Temperature
-35 Degrees F
Contact Form
SPDT
Resistive Load Current @ 240V
24 A
Maximum Control Temperature
95 Degrees F

Description

Temperature Control, Product Type Temperature Control, Contact Form SPDT, IP Rating IP44, Maximum Control Temperature 95 Degrees F, Minimum Control Temperature -35 Degrees F, Maximum Temperature Differential Setting 50 Degrees F, Minimum Temperature Differential Setting 4 Degrees F, Input Voltage 120V AC, 240V AC, 241/600V AC, 24V AC, Resistive Load Current @ 240V 24 A, Resistive Load Current @ 120V 24 A, Full Load Current @ 120V AC 17 A, Full Load Current @ 240V AC 17 A

Ratings & reviews