Universal A/C
- Mfr # SW10003C
- Zoro # G800626162
product price:Â
$
10.75
/ea
Key Features
Features
Labeled; Weatherproof Sealed
Color
Black
Control Type
Refrigerant Pressure
Connector/Port/Interface
Male Thread
Thread Size
M11-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SW10003C
- Zoro #
- G800626162
- UPC #
- 711307288274
- Country of Origin
- Unknown
- Features
- Labeled; Weatherproof Sealed
- Color
- Black
- Control Type
- Refrigerant Pressure
- Connector/Port/Interface
- Male Thread
- Item
- A/C Trinary Switch
- Amps
- 5A
Dimensions
- Thread Size
- M11-1
Description
Acur Rl 97
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.