Shop MONARCH SPECIALTIES
See all product information
Create Account
Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Black
- Mfr # I 7265
- Zoro # G800671445
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Foam,MDF, Metal, Nylon, Polypropylene,Polyester
Width
23.75
Length
24.5
Weight
27 lbs.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 7265
- Zoro #
- G800671445
- UPC #
- 878218009333
- Country of Origin
- China
Dimensions
- Width
- 23.75
- Length
- 24.5
- Height
- 35.5
Details
- Color
- Black
- Material
- Foam,MDF, Metal, Nylon, Polypropylene,Polyester
- Weight
- 27 lbs.
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
- Capacity
- 300 lbs.
- Style
- Office Chair
Description
Upgrade your office space with this modern ergonomically designed mid-back office chair in a classic black finish. BIFMA certified for commercial or home use, this stylish and extremely comfortable chair has a supportive curved back for a superior posture, a thick cushioned seat upholstered in a durable and breathable commercial grade black nylon mesh fabric, with high quality grooved arm rests for added appeal. The 5 nylon hooded castors on a sturdy base easily glide across a floor or low pile carpet for quick mobility. Easy to assemble and clean, you deserve to be sitting comfortably and in style as you work hard to finish your tasks!. Certified for commercial and home use (BIFMA standards). Back and seat upholstered in durable commercial grade black mesh fabric with a thick cushioned seat. Ergonomic curved back rest and grooved arm rests to provide a comfortable posture. Convenient lever for adjustable seat height with lock-in/free tilt back mechanism.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.