Shop PYLE
Create Account
Heavy Duty Keyboard Stand, Digital Piano Stand, Height Adjustable
- Mfr # PKST38
- Zoro # G800681130
product price:
$
66.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PKST38
- Zoro #
- G800681130
- UPC #
- 842893117706
- Country of Origin
- China
Description
Features: - Safe & Reliable Keyboard Placement - Rugged & Durable Metal Construction - Quick & Convenient Height Adjustment - Secure Stability-Lock Mechanism for Reliability - Unique Z-Design for Maximum Stability - Anti-Slip Rubber Grip Foot Caps - Works with Digital/Electronic Piano Keyboards - Perfect for Seated or Standing Performances - Folding Design for Travel and Storage - Glossy Black Finish What’s in the Box: - Digital Piano Stand Technical Specs: - Construction Material: Steel - Minimum Height: 19.7'' -inches - Maximum Height: 33.5'' –inches - Maximum Weight Load Capacity: 85 lbs. - Folded / Closed Dimensions (L x W x H): 21*2.6*20.7'' - Open / Extended Dimensions (L x W x H): 19.68’’ x 22.83’’ – 39.76’’ x 19.68’’ – 33.46’’ - inches - Sold as: 1 - Weight: 9.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.