Shop NUTRICHEF
Create Account
Nonstick Cookie Sheet Baking Pan, NC2TRBU, PR
- Mfr # NC2TRBU
- Zoro # G800681772
product price:
$
20.99
/pr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NC2TRBU
- Zoro #
- G800681772
- UPC #
- 842893126944
- Country of Origin
- China
Description
Features: - Professional Home Kitchen Bake Pans - Commercial Grade Restaurant Quality Metal Bakeware - Durable & Reliable Cookie Sheet Oven Pan Style - Attractive, Stylish Metallic Coating - Non-Stick Coated Layer Surface - Dishwasher Safe - Long-Lasting, Stain-Resistant & Easy-to-Clean - Premium Food Grade Bake Pan Construction - Space-Saving Stackable Wide Tray Pan Design - Not Recommended for Microwave and Any Appliances that Use Fire - Ideal Use for Baking Cake, Cookie, Bread, Brownies, Lasagna, etc. - Used with Kitchen Ovens, Countertop Convection Ovens, Toaster Ovens - Great for Food Prep, Serving, Pastry Dessert Baking - PFOA, PFOS, PTFE Free What’s in the Box: - (1) Large Bake Pan - (1) Medium Bake Pan Technical Specs: - Temperature Resistance: Up to 446° Fahrenheit (230° Celsius) - Metal Tray Thickness: 0.7mm - Construction Material: Engineered Carbon Steel Metal Alloy - Large Bake Pan Size (L x W x H): 15.7’’ x 11.0’’ x 1.1’’ -inches - Medium Bake Pan Size (L x W x H): 13.6’’ x 9.7’’ x 1.1’’ –inches
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.