Viscometer
- Mfr # 0010013765
- Zoro # G800906172
product price:Â
$
6,041.99
/ea
Free Shipping & Returns
Key Features
Viscosity Range
800 to 320,000,000 cps
Depth
372 mm
Width
351 mm
Power Requirements
50/60 Hz
Height
629 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0010013765
- Zoro #
- G800906172
- UPC #
- -
- Country of Origin
- Germany
- Item
- Viscometer
- Viscosity Range
- 800 to 320,000,000 cps
- Power Requirements
- 50/60 Hz
- Includes
- HELISTAND, PT 100.8, SP set-2, T-SP-SET
- Viscosity - Minimum
- 800 cps
- Viscosity - Maximum
- 320,000,000 cps
Dimensions
- Depth
- 372 mm
- Width
- 351 mm
- Height
- 629 mm
- Overall Height
- 629 mm
- Overall Depth
- 372 mm
- Overall Width
- 351 mm
Description
Viscometer, Viscosity Range 800 to 320,000,000 cps, Power Requirements 100 to 240 V; 24W; 50/60 Hz, Height 629 mm, Width 351 mm, Depth 372 mm, Includes HELISTAND, PT 100.8, SP set-2, T-SP-SET
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.