Shop MOEN
See all product information
Create Account
Moen A701 Moen Handheld Shower Bracket
- Mfr # A701
- Zoro # G800916072
product price:Â
$
50.79
/ea
Key Features
Finish
Chrome
Length (In.)
2.81 in
Width
2.38 in
Height
4.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A701
- Zoro #
- G800916072
- UPC #
- 26508232941
- Country of Origin
- China
- Finish
- Chrome
Dimensions
- Length (In.)
- 2.81 in
- Width
- 2.38 in
- Height
- 4.25 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.