Shop LEARNING ADVANTAGE
See all product information
Create Account
Three Activity Wall Panel, Bear
- Mfr # 50471
- Zoro # G800936681
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Material
MDF, Paint, Wood
Color
Multi
Recommended Age
18+ months
Recommended Grade
Grade PK+
Includes
1 Bear Activity Wall Panel with pre-drilled holes, screws, installation instructions.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50471
- Zoro #
- G800936681
- UPC #
- 819852014710
- Country of Origin
- China
Details
- Material
- MDF, Paint, Wood
- Color
- Multi
- Recommended Age
- 18+ months
- Recommended Grade
- Grade PK+
- Includes
- 1 Bear Activity Wall Panel with pre-drilled holes, screws, installation instructions.
Description
The Bear Activity Wall Panel features four activities to develop motor, collaborative play, communication and early STEM skills. The cute wooden panel contains a threading shape twister, turning ball maze, mirror and five interconnected spinning gears. With pre-drilled fixing holes, attachment screws and installation instructions included, it's easy to mount. Wall panels are ideal for busy daycare centers and classrooms as they provide a focal play point for the room without taking up additional floor space. For ages 18m+. Size of panel: 37"L x 14"H.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.