Shop MICRO 100

Retaining Ring Grooving Tool

  • Mfr # QRRC3-030-500-310X
  • Zoro # G801018850

product price: 
$
117.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
QRRC3-030-500-310X
Zoro #
G801018850
UPC #
-
Country of Origin
United States

Description

0.3100" Min Bore DIA x 0.500" (1/2) Max Bore Depth x 0.0300" Tooth Width x 0.1000" Projection x 0.3125" (5/16) Shank DIA x 2.00" (2) Overall Length x 0.0030" Radius - Carbide Retaining Ring Grooving Right Hand, AlTiN Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.