Shop BEING SCIENTIFIC
See all product information
Create Account
Bump Trap
- Mfr # P20SL4
- Zoro # G801209838
product price:Â
$
539.99
/ea
Free Shipping & Returns
Key Features
Overall Length
12 in
For Use With
BEING Rotary Evaporators
Overall Height
5 in
Dimensions
12 in x 9 in x 5 in
Features
Made of High Quality Borosilicate Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P20SL4
- Zoro #
- G801209838
- UPC #
- -
- Country of Origin
- China
- Item
- Bump Trap
- For Use With
- BEING Rotary Evaporators
- Features
- Made of High Quality Borosilicate Glass
- Product Type
- Bump Trap
- Compatible Product Type
- Being Rotary Evaporators
Dimensions
- Overall Length
- 12 in
- Overall Height
- 5 in
- Dimensions
- 12 in x 9 in x 5 in
- Overall Width
- 9 in
- Wire Rope Length
- 12 in
- Length
- 12 in
- Fits Chest Size
- Made of High Quality Borosilicate Glass
Description
Bump Trap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.